CalibrationGas, Cylinder, 58L, CO

  • Mfr # CG2-M-100-58
  • Zoro # G0693205
product price: 
$
378.99
/ea
Free Shipping & Returns

Key Features

For Use With
GasAlert Series Sensors
Gas Mixture
Carbon Monoxide 100 ppm
Material
Aluminum
Includes
Calibration Certificate Included
Gas Type
Carbon Monoxide
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CG2-M-100-58
Zoro #
G0693205
UPC #
-
Country of Origin
Italy

Dimensions

Cylinder Dia.
3 1/2 in
Cylinder Height
14.25 in
Connection Size
C-10
Cylinder Diameter
3.5 in

Details

Item
Calibration Gas
For Use With
GasAlert Series Sensors
Gas Mixture
Carbon Monoxide 100 ppm
Material
Aluminum
Includes
Calibration Certificate Included
Gas Type
Carbon Monoxide
Industry Type
Healthcare
Accuracy
+/-5%
Max. Pressure
500 psi
Cylinder Material
Aluminum
Gas Name
Carbon Monoxide
Calibration Certificate
Included
Background Gas
Nitrogen
Cylinder Capacity
58 L
Container Type
Cylinder
CGA Number
CGA 600
Operating Pressure - Maximum
500 psi
Outlet Connection Type
C-10
Chemical Formula
CO
Product Type
Calibration Gas
Compatible SubBrand
GasAlert
Compatible Product Type
Carbon Monoxide Sensors

Description

Calibration Gas, CGA Number CGA 600, Container Type Cylinder, Cylinder Capacity 58 L, Cylinder Diameter 3.5 in, Cylinder Height 14.25 in, For Use With GasAlert Series Sensors, Gas Mixture Carbon Monoxide 100 ppm, Gas Type Carbon Monoxide, Product Type Calibration Gas, Chemical Formula CO, Accuracy +/-5 Percent, Background Gas Nitrogen, Calibration Certificate Included, Cylinder Material Aluminum, Outlet Connection Type C-10, Operating Pressure - Maximum 500 psi

Restrictions

Hazardous material

Ratings & reviews