Shop CALGAZ

Calibration Gas Equipment, SS, 0.25 lpm

  • Mfr # SGXFF100-SS-025
  • Zoro # G223559238

product price: 
$
382.99
/ea
Free Shipping & Returns

Key Features

For Gas Type
Air, Ammonia, Argon, Benzene, Butane, Carbon Dioxide, Carbon Disulfide, Carbon Monoxide, Carbonyl Sulfide, Chemical Substances, Chlorine, Combustible, Combustible Gas, Ethane, Ethylene Oxide, Formaldehyde, Helium, Heptane, Hexane, Hydrocarbon, Hydrocarbons, Hydrogen, Hydrogen Chloride, Hydrogen Cyanide, Hydrogen Fluoride, Hydrogen Sulfide, Hydrogen Sulfide Low, Hydrogen Sulphide, Isobutane, Isobutene, Isobutylene, LEL, Methane, Methane Air, Methane Oxygen, Nitric Oxide, Nitrogen, Nitrogen Dioxide, Nitrogen Oxide, Nitrogen UHP, Nitrous Oxide, Oxygen, Oxygen Nitrogen, Oxygen Zero Air, Pentane, Pentane Oxygen, Phosphine, Propane, Pure Hydrogen, Pure Nitrogen, Refrigerant R-11, Refrigerant R-113, Refrigerant R-12, Refrigerant R-123, Refrigerant R-123A, Refrigerant R-125 Pentafluoroethane, Refrigerant R-134A, Refrigerant R-134A Tetrafluoroethene, Refrigerant R-22, Refrigerant R-32, Refrigerant R-32 Difluoromethane, Refrigerant R-404A, Refrigerant R-410A, Refrigerant R-454B, Refrigerants, Silane, Sulfur Dioxide, Sulfur Dioxide Oxygen
Flow Rate - Maximum
0.25 lpm
CGA Number
C-10
Body Material
Stainless Steel
Compatible Manufacturer Part Number
SGXFF100-SS-025
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SGXFF100-SS-025
Zoro #
G223559238
UPC #
-
Country of Origin
United States
Item
Calibration Gas Equipment
For Gas Type
Air, Ammonia, Argon, Benzene, Butane, Carbon Dioxide, Carbon Disulfide, Carbon Monoxide, Carbonyl Sulfide, Chemical Substances, Chlorine, Combustible, Combustible Gas, Ethane, Ethylene Oxide, Formaldehyde, Helium, Heptane, Hexane, Hydrocarbon, Hydrocarbons, Hydrogen, Hydrogen Chloride, Hydrogen Cyanide, Hydrogen Fluoride, Hydrogen Sulfide, Hydrogen Sulfide Low, Hydrogen Sulphide, Isobutane, Isobutene, Isobutylene, LEL, Methane, Methane Air, Methane Oxygen, Nitric Oxide, Nitrogen, Nitrogen Dioxide, Nitrogen Oxide, Nitrogen UHP, Nitrous Oxide, Oxygen, Oxygen Nitrogen, Oxygen Zero Air, Pentane, Pentane Oxygen, Phosphine, Propane, Pure Hydrogen, Pure Nitrogen, Refrigerant R-11, Refrigerant R-113, Refrigerant R-12, Refrigerant R-123, Refrigerant R-123A, Refrigerant R-125 Pentafluoroethane, Refrigerant R-134A, Refrigerant R-134A Tetrafluoroethene, Refrigerant R-22, Refrigerant R-32, Refrigerant R-32 Difluoromethane, Refrigerant R-404A, Refrigerant R-410A, Refrigerant R-454B, Refrigerants, Silane, Sulfur Dioxide, Sulfur Dioxide Oxygen
Flow Rate - Maximum
0.25 lpm
CGA Number
C-10
Body Material
Stainless Steel
Compatible Manufacturer Part Number
SGXFF100-SS-025
Includes
None
Product Type
Gas Regulator

Description

Calibration Gas Equipment, Product Type Gas Regulator, CGA Number C-10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.