Control Ball Valve - 1/2" NPT, 2-Way, Brass, 4.7 Cv, HVAC Actuator Ready

  • Mfr # VBN2AHPX0000

  • Zoro # G509235979


product price: $79.15
/ea
Free Shipping & Returns

Key Features

For Media
Chilled or hot water- up to 50% Glycol
Valve Ways
2-way
Connection Type
Female NPT
Pipe Size
1/2 in
Ball Material
Nickel-Chrome Plated Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VBN2AHPX0000
Zoro #
G509235979
UPC #
-
Country of Origin
Unknown

Dimensions

Pipe Size
1/2 in

Details

For Media
Chilled or hot water- up to 50% Glycol
Valve Ways
2-way
Connection Type
Female NPT
Ball Material
Nickel-Chrome Plated Brass

Description

The HONEYWELL 1/2 in. NPT 2W 4.7Cv BRS DCA PRFL is a two-way control ball valve rated for operation with hot and chilled water containing glycol solutions up to 50%. This valve is intended for installation in HVAC systems requiring two-position or modulating flow control. It features internal (female) NPT connections and can be compatible with various actuator options.

Key features include:

  • Size: 1/2 inch with internal NPT connections
  • Flow characteristic: Equal percentage
  • Cv value: 4.7
  • Valve body material: Brass construction with nickel-chrome plated brass or stainless steel ball and stem
  • Actuation options: Factory-installed floating, modulating (2–10 V), spring return or non-spring return actuators available
  • Manual operation handle included
  • Fail-safe position is field configurable (normally open or closed)
  • Stem assembly is field-serviceable
  • Can be installed in globe valve “T” pattern without extra piping

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.