Control Ball Valve, 2 in., 3-Way, NPT, 109 Cv, Brass, HVAC Actuator Options

  • Mfr # VBN3FTPX0000

  • Zoro # G409236151


product price: $679.99
/ea
Free Shipping & Returns

Key Features

Valve Ways
3-way
Pipe Size
2 in
For Media
Chilled or hot water- up to 50% Glycol
Ball Material
Nickel-Chrome Plated Brass
Connection Type
Female NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VBN3FTPX0000
Zoro #
G409236151
UPC #
-
Country of Origin
Germany

Dimensions

Pipe Size
2 in

Details

Valve Ways
3-way
For Media
Chilled or hot water- up to 50% Glycol
Ball Material
Nickel-Chrome Plated Brass
Connection Type
Female NPT

Description

The HONEYWELL 2 in. NPT 3W 109Cv BRS DCA PRFL is a three-way control ball valve rated for operation with hot and chilled water, including glycol solutions up to 50%, in HVAC systems. This valve supports two-position or modulating functions and can be ordered alone or with various actuator options. It includes internal (female) NPT connections; field configurable for normally open or closed fail-safe positions.

Key features include:

  • Three-way design suitable for mixing or diverting applications as specified by system requirements
  • 2-inch size with internal NPT connections
  • Flow characteristic: equal percentage
  • Cv rating of 109 for flow capacity
  • Ball and stem constructed of nickel-chrome plated brass
  • Removable manual operating handle allows manual operation during installation or power failure
  • Actuator mounting possible in four orientations
  • Field-serviceable stem assembly
  • ANSI Class IV seat leakage specification (0.01% of Cv) on A port; ANSI Class III (0.1% of Cv) on B port

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.