Shop HONEYWELL
See all product information
Create Account
Cradle Charger, For QRAE 3
- Mfr # M02-0303-000
- Zoro # G3944550
product price:Â
$
651.99
/ea
Free Shipping & Returns
Key Features
Features
Truck Mount
Overall Height
6 in
Overall Width
8 in
Overall Depth
10 in
Includes
Mounting Hardware
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M02-0303-000
- Zoro #
- G3944550
- UPC #
- -
- Country of Origin
- China
- Item
- Cradle Charger
- Features
- Truck Mount
- Includes
- Mounting Hardware
- For Use With
- QRAE 3 Series
- Status Indicator
- LED
- Power Source
- 110 to 240V AC
- Sub-Brand
- RAE
- Product Type
- Cradle Charger
- Series
- QRAE 3
- Compatible Manufacturer Part Number
- M020-11110-101, M020-11111-111, M020-11211-111, M020-11212-141
- Compatible Product Type
- QRAE 3 Series
Dimensions
- Overall Height
- 6 in
- Overall Width
- 8 in
- Overall Depth
- 10 in
- Length
- 6 in
- Depth
- 10 in
- Height
- 6 in
- Width
- 8 in
- Overall Length
- 6 in
- Wire Rope Length
- 6 in
- Fits Chest Size
- Truck Mount
Description
Cradle Charger, Product Type Cradle Charger, Features Truck Mount, Series QRAE 3, Sub-Brand RAE, For Use With QRAE 3 Series, Includes Mounting Hardware, Overall Depth 10 in, Overall Height 6 in, Overall Length 6 in, Overall Width 8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.