Shop All Cut-Resistant Gloves
Honeywell
Cut-Resistant Gloves, L, 10 Gauge, A9, PR
Mfr # 29-0910B/9L
Zoro # G8521214
$15.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A9
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
- Color Black/Black
- Glove Coating Finish Smooth
Product Information
- Brand Honeywell
- MFR # 29-0910B/9L
- Zoro # G8521214
- UPC # 883940369273
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 9 |
Glove Length | 10 in |
Size- Numeric | 9 |
Size- Alpha | L |
Details
Description
Cut-Resistant Gloves, ANSI/ISEA Cut Level A9, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, Additional Hazard Protection None, Glove Insulation Material HPPE/Kevlar(R)/Alloy, EN 388 Rating 4X44F, Standards EN 388, ASTM D3389-05, ASTM F1790-97, ANSI/ISEA 105-2016, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose with Reinforced Thumb Crotch, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOWARD LEIGHT Over-the-Head Electronic Ear Muffs, 25 dB, Black (1030945)
- MUCK BOOT CO Women's Muckster II Mid Boot (WM29TW M 070)
- MAGID MultiMaster Ambidextrous PVC Dotted Knit Gloves, 12PK (T936PR)
- CONDOR Class 2, Orange, Zipper, Mesh, Non-Contr (786F47)
- HONEYWELL Cut-Resistant Gloves, XL, 10 Gauge, A9, PR (29-0910B/10XL)
- HONEYWELL Cut-Resistant Gloves, XL, 13 Gauge, A2, PR (22-7513B/10XL)
- HONEYWELL Cut-Resistant Gloves, S, 18 Gauge, A1, PR (21-1518B/7S)
- HONEYWELL Cut-Resistant Gloves, XL, 13 Gauge, A7, PR (27-0513B/10XL)
- HONEYWELL Cut-Resistant Gloves, S, 13 Gauge, A2, PR (22-7513B/7S)
- HONEYWELL Cut Resistant Coated Gloves, 2 Cut Level, PVC, L, 1 PR (NF11HD/9L)
- TENACTIV Work Gloves, Nitrile, XL, Red/Gray, PR (S18WTLFN-10)
- Honeywell Cut-Resistant Gloves