Tenactiv

Work Gloves, Nitrile, XL, Red/Gray, PR


product price: $24.29
/pr

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • ANSI/ISEA Cut Level A4
  • Glove Coating Material Foam Nitrile
  • Glove Coating Coverage Palm
  • ANSI/ISEA Abrasion Level 3
  • Silicone-Free No
See all product information

Product Information

Dimensions

Glove Size XL (10)
Glove Length 10 in
Size- Alpha XL
Size- Numeric 10

Details

Item Work Gloves
ANSI/ISEA Cut Level A4
Glove Coating Material Foam Nitrile
Glove Coating Coverage Palm
ANSI/ISEA Abrasion Level 3
Silicone-Free No
Glove Coating Finish Texture
Thickness 18 ga
Knit Material TenActiv
Cuff Style Knit
Glove Construction Knit
ANSI/ISEA Puncture Level 4
Sold As Pair
Insulated Yes
Cuff Color Black
Glove Features Waterproof, Windproof
Touchscreen Compatible No
Glove Hand Style Left and Right
Hand Protection Style Glove
Latex-Free No
Glove Coating Color Red
Knit Material Color Gray
Palm Type Coated
Finger Coverage Full Finger
Reversible No
Pairs per Package 12
Minimum Temperature 14 Degrees F
Lint-Free No
Includes Reinforced Thumb Crotch No
Double-Dipped No
Reflective Backing No
Glove Lining Material Acrylic Terry
Hem Style Finished
Insulation Material Acrylic Terry

Description

Work Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Knit, Knit Material TenActiv, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Additional Hazard Protection Puncture-Resistant, Glove Insulation Material Acrylic Terry Liner, Insulated Yes, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance Dexterity, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.