Shop All Cut-Resistant Gloves
Honeywell
Cut-Resistant Gloves, XL, 13 Gauge, A3, PR
Mfr # 23-0913B/10XL
Zoro # G9912254
product price: $7.59
/pr
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A3
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
- Color Black/Black
- Glove Coating Finish Smooth
Product Information
- Brand Honeywell
- MFR # 23-0913B/10XL
- Zoro # G9912254
- UPC # 883940366906
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 10 |
Glove Length | 10 in |
Size- Numeric | 10 |
Size- Alpha | XL |
Details
Description
Cut-Resistant Gloves, ANSI/ISEA Cut Level A3, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, Additional Hazard Protection None, Glove Insulation Material HPPE/Basalt, EN 388 Rating 4X43C, Standards EN 388, ASTM D3389-05, ASTM F1790-97, ANSI/ISEA 105-2016, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose with Reinforced Thumb Crotch, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDIQUE Eye Wash, Bottle, 16 oz. (21511)
- HONEYWELL NORTH Pure Flow 1000 Eyewash Station Only English 15minute (32-001000-0000)
- FLAREALERT LED Road Flare Kit, 1 Watt, Blue (B3BBP2)
- ANSELL 13" Chemical Resistant Gloves, Nitrile, 8, 1 PR (37-676-VEND)
- HONEYWELL Cut-Resistant Gloves, M, 13 Gauge, A4, PR (24-0513B/8M)
- HONEYWELL Cut Resistant Coated Gloves, 3 Cut Level, Polyurethane, XL, 1 PR (NFD16G/10XL)
- HONEYWELL Gloves, PR (44-4438BL/7S)
- HONEYWELL Cut-Resistant Gloves, XL, 13 Gauge, A5, PR (25-0913B/10XL)
- HONEYWELL Cut Resistant Coated Gloves, 2 Cut Level, PVC, XL, 1 PR (NF11HD/10XL)
- HONEYWELL Cut-Resistant Gloves, L, 13 Gauge, A2, PR (22-7513B/9L)
- PIP MaxiFlex Cut Resistant Gloves, A2 Cut Level, Palm Dipped, Nitrile, Green, Medium (Size 8), 1 Pair (34-8743)
- Honeywell Gloves & Hand Protection