Shop All Cut-Resistant Gloves
Honeywell
Cut-Resistant Gloves, XL, 13 Gauge, A6, PR
Mfr # 26-0513W/10XL
Zoro # G9900083
product price: $15.19
/pr
$15.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Glove Size 10
- ANSI/ISEA Cut Level A6
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
- Color White/Gray
Product Information
- Brand Honeywell
- MFR # 26-0513W/10XL
- Zoro # G9900083
- UPC # 883940368184
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 10 |
Glove Length | 10 in |
Size- Numeric | 10 |
Size- Alpha | XL |
Details
Description
Cut-Resistant Gloves, ANSI/ISEA Cut Level A6, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, Additional Hazard Protection None, Glove Insulation Material HPPE/Alloy/Basalt, EN 388 Rating 4X44F, Standards EN 388, ASTM D3389-05, ASTM F1790-97, ANSI/ISEA 105-2016, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose with Reinforced Thumb Crotch, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Elbow Support, S, Black, Single Strap, Features: Machine Washable (6T568)
- IRONCAT Stick Welding Gloves, Elkskin Palm, M, PR (9060/M)
- BRADY Danger Label, Instruction, 5 In. W, PK5, 86222 (86222)
- 3M DBI-SALA 3M™ Protecta® PRO Tie-Back Lanyard, 6'L, 130-310 Cap Lbs (1340220)
- HONEYWELL Gloves, PR (44-4438BL/7S)
- HONEYWELL Cut-Resistant Gloves, XL, 13 Gauge, A5, PR (25-0513B/10XL)
- HONEYWELL Cut-Resistant Gloves, M, 13 Gauge, A7, PR (27-0513B/8M)
- HONEYWELL Cut-Resistant Gloves, XL, 13 Gauge, A5, PR (25-0913B/10XL)
- HONEYWELL Cut-Resistant Gloves, L, 13 Gauge, A7, PR (27-0513B/9L)
- HONEYWELL Cut-Resistant Gloves, XL, 15 Gauge, A1, PR (21-1515B/10XL)
- MCR SAFETY Cut Resistant Gloves, A6 Cut Level, Uncoated, M, 1 PR (93840M)
- Honeywell Cut-Resistant Gloves