Honeywell

Cut Resistant Gloves, Yellow/Black, S, PR


product price: $3.75
/pr

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Glove Size S
  • ANSI/ISEA Cut Level 4
  • Color Black, Yellow
  • ANSI/ISEA Abrasion Level 2
  • Standards ANSI/ISEA
See all product information

Product Information

Dimensions

Glove Size S
Size- Alpha S

Details

Item Knit Gloves
ANSI/ISEA Cut Level 4
Color Black, Yellow
ANSI/ISEA Abrasion Level 2
Standards ANSI/ISEA
Cuff Style Knit
Cut Resistant Yes
Thumb Style Straight
Lining Proprietary Blend
Coating Material Uncoated
Glove Cut Gunn
Suggested Use Environment Dry/Light Oil
Application Steel Manufacturing, Steel Fabrication, Automotive Assembly, Paper And Pulp Industry, Glass Handling, Canning, Metal Stamping
Puncture Resistant No
Weight Standard
Abrasion Resistant Yes
Finger Style Full
ANSI/ISEA Cut Level - 2011 4
Silicone-Free No
Thickness 7 ga

Description

Knit Gloves, ANSI/ISEA Abrasion Level 2, Standards ANSI/ISEA, 1 Pair

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.