Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Damper Actuator

  • Mfr # ML6161A2009/U

  • Zoro # G616384942


product price: $367.99
/ea
Free Shipping & Returns

Key Features

Signal Type
Floating Point
Input Voltage
24V AC
Power Rating
2.25W
Spring Return
Non-Spring Return
Power Consumption
1.8 VA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ML6161A2009/U
Zoro #
G616384942
UPC #
085267168663
Country of Origin
Mexico

Dimensions

Overall Width
3 3/8 in
Overall Height
5 5/8 in
For Shaft Height
1 3/4 in

Details

Item
Damper Actuator
Signal Type
Floating Point
Input Voltage
24V AC
Power Rating
2.25W
Spring Return
Non-Spring Return
Power Consumption
1.8 VA
Shaft Type
3/8" to 1/2" Round or Square
Maximum Operating Temperature
125 Degrees F
For Shaft Shape
Round, Square
Contact Form
SPDT
Standards
CE, CSA, cUL, UL File No. E4436, Guide No. XAPX2
Shaft Rotation
CW/CCW
Number of Auxiliary Switches
2
Weight
1.3 lb
Stroke Degree
45 Degrees ; 60 Degrees ; 90 Degrees
Product Type
Damper Actuator
NEMA Rating
1
Plenum Rating
Plenum Rated
Application
Dampers, Valves
Valve Application
Damper and Valve
Minimum Operating Temperature
20 Degrees F
Rated Torque
35 in-lb

Description

Damper Actuator, Valve Application Damper and Valve, Signal Type Floating Point, Rated Torque 35 in-lb, Input Voltage 24V AC, Contact Form SPDT, NEMA Rating 1, Spring Return Non-Spring Return, Shaft Type 3/8 In. to 1/2 In. Round or Square, Shaft Rotation CW/CCW, Stroke Degree 45 Degrees ; 60 Degrees ; 90 Degrees , Mounting Type Direct Mount, Maximum Operating Temperature 125 Degrees F, Minimum Operating Temperature 20 Degrees F, Weight 1.3 lb, Overall Width 3 3/8 in

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.