Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Damper Crank Arm, 3/8 Elongated

  • Mfr # 26025B

  • Zoro # G4837493


product price: $38.36
/ea

Key Features

For Use With
Mfr. No. MP909D1201, MP909D1219, MP909D1227, MP909D1441, MP909E1018, MP909E1026, MP909E1174
Type
3/8 Elongated Damper Crank Arm
Overall Length
4 5/8 in
Product Type
Crank Arm
Compatible with Manufacturer Model Number
Mp516a, Mp909d, Mp909e, Mp909hh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26025B
Zoro #
G4837493
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
4 5/8 in

Details

Item
Crank Arm
For Use With
Mfr. No. MP909D1201, MP909D1219, MP909D1227, MP909D1441, MP909E1018, MP909E1026, MP909E1174
Type
3/8 Elongated Damper Crank Arm
Product Type
Crank Arm
Compatible with Manufacturer Model Number
Mp516a, Mp909d, Mp909e, Mp909hh
Compatible with Series
MP516A, MP909D, MP909E, MP909H
Compatible with Brand
Honeywell
Compatible with Mfr. Model No.
Mp516a, Mp909d, Mp909e, Mp909hh

Description

Crank Arm, Product Type Crank Arm, Compatible with Brand Honeywell, Compatible Grainger Part Number 3UC21, Compatible with Series MP516A, MP909D, MP909E, MP909H, Includes -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.