DG 500T-21N Pressure Switch 40-200in wc
- Mfr # KS84447840
- Zoro # G315274940
product price:Â
$
207.99
/ea
Free Shipping & Returns
Key Features
Contact Form
SPDT
Pressure Connection Type
1/4 in FNPT
Range
100 to 500 mbar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS84447840
- Zoro #
- G315274940
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- Pressure Switch
- Contact Form
- SPDT
- Pressure Connection Type
- 1/4 in FNPT
- Range
- 100 to 500 mbar
Description
DG 500T-21N Pressure Switch 40-200in wc Auto Reset, 40-200in w.c. adj range; One 1/4 NPT connection
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.