Shop HONEYWELL
See all product information
Create Account
DG Pressure Switch – Adjustable, Gas/Air/Flue, 0.4–500 mbar
Mfr # KS84447963
Zoro # G615282492
product price:
$
282.99
/ea
Free Shipping & Returns
Key Features
Range
1 to 10 mbar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS84447963
- Zoro #
- G615282492
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Pressure Switch
- Range
- 1 to 10 mbar
Description
The Honeywell Kromschroder DG 10NTG is a pressure switch rated for use in applications involving positive gas and air pressures, as well as negative and differential air pressures within specified parameters. This device features an adjustable switching point via a setting dial and operates with media such as gas, air, and flue gases. The DG series includes both European (DG) and US (DG..T) versions to accommodate different regional standards.
Key features:
- Adjustable switching point using a setting dial
- Compatible with gas, air, and flue gases under the specified operating conditions for positive pressure; compatible with air and flue gases under the specified operating conditions for negative/differential pressure applications
- Available in European (DG) version: range 0.4 to 500 mbar (0.16 to 200 "WC"), internal Rp 1/8" or Rp 1/4" pneumatic connections
- Electrical contacts: silver (24–250V AC, 0.05–5A), gold (5–250V AC, 0.01–5A)
- Multiple electrical connection options including screw terminals with M16x1.5 cable gland or a 4-pin plug/socket