Digital Ceramic Mini Tower Heater, 1,500 W, 10 x 7.63 x 14, Black
Mfr # HCE311V
Zoro # G016042602
product price: $88.49
/ea
Free Shipping & Returns
Key Features
Electric Heater Item
Ceramic Convection Heaters
Safety Features
Cool Touch Housing; Tip-Over Protection
Depth
7.63 in
Height
14 in
Heater Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HCE311V
Zoro #
G016042602
UPC #
92926103118
Country of Origin
China
Dimensions
Depth
7.63 in
Height
14 in
Width
10 in
Details
Electric Heater Item
Ceramic Convection Heaters
Safety Features
Cool Touch Housing; Tip-Over Protection
Heater Color
Black
Oscillating
Yes
Standards
ETL Listed
Description
Keep warm without the hassle. Convenient heater has digital easy-touch controls and an easy-to-read LCD display. The programmable thermostat allows you to choose the right temperature for you. One-, two-, four-, and eight-hour settings keep you warm without constantly having to adjust the controls. Two constant heat settings. Oscillates for a wider range of heating. Convenient mini heater is great for personal use. Excellent for use on or under the desk. Permanent dust filter. Exceeds industry standards for safety.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.