
Shop HONEYWELL
See all product information
Double Bottle Sterile Saline Eye Wash Wall Station, 16 oz Bottles, 2 Bottles per Station, 4PK
Mfr # 320004650000
Zoro # G723331846
product price:Â $329.99
/pk 4, $82.50/ea
Free Shipping & Returns
Key Features
Width
10 in
Depth
8 in
Bottle Size
16 oz
Height
13 in
Includes
Mounting Hardware
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
320004650000
Zoro #
G723331846
UPC #
364809731122
Country of Origin
United States
Dimensions
Width
10 in
Depth
8 in
Bottle Size
16 oz
Height
13 in
Details
Item
Eyewash Station
Includes
Mounting Hardware
Standards
FDA Approved
Number of Bottles Included
2
Mount Type
Wall
Tank Capacity
16 oz
Mounting Style
Wall
Description
This Honeywell Double Bottle Sterile Saline Eye Wash Wall Station offers a secondary eye wash solution while enroute to a primary eye wash station. The buffered 16 oz bottles of sterile saline eye wash solution are superior to tap water, which may contain bacteria or contaminants. The extended-flow nozzle provides a longer flow than conventional 16 oz containers. The blow-fill-seal bottles feature tamper-resistant caps to ensure the quality and safety of the eye wash solution, but the caps are easily removed in an emergency.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.