Zoro Homepage

Electric Globe Valve Actuator, 7 in W

  • Mfr # ML7421A1032

  • Zoro # G716381483


product price: $791.99
/ea
Free Shipping & Returns

Key Features

Voltage
24V AC
Standards
CE, CSA, UL 94-5V Plenum Rated
Overall Depth
7 in
Application
Air Conditioning, Heating, Ventilation
Overall Height
10 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ML7421A1032
Zoro #
G716381483
UPC #
4024627041914
Country of Origin
Hungary

Dimensions

Overall Depth
7 in
Overall Height
10 3/8 in
Overall Width
7 in
Stroke Length
3/4 in

Details

Item
Electric Globe Valve Actuator
Voltage
24V AC
Standards
CE, CSA, UL 94-5V Plenum Rated
Application
Air Conditioning, Heating, Ventilation
Operating Temperature - Maximum
122 Degrees F
Cycle Time
95 sec
Return Action
Non-Spring Return
Frequency
60 Hz
Housing Material
Plastic, Aluminum
Power Consumption
12 VA
Operating Temperature - Minimum
14 Degrees F
Electrical Connection Type
Hardwired
Control Signal
Proportional
Compatible Manufacturer Model Number
V3350, V3351, V3360, V3361, V3450, V3451, V3460, V3461, V5011A,B,C, V5011B, V5011F,G, V5011N1xxx,V5011N3xxx, V5013N, V5011N2xxx, V5013F
Compatible Brand
Honeywell
Product Type
Electric Globe Valve Actuator

Description

Electric Globe Valve Actuator, Application Air Conditioning, Heating, Ventilation, Compatible Brand Honeywell, Compatible Manufacturer Model Number V3350, V3351, V3360, V3361, V3450, V3451, V3460, V3461, V5011A,B,C, V5011B, V5011F,G, V5011N1xxx,V5011N3xxx, V5013N, V5011N2xxx, V5013F, Control Signal Proportional, Cycle Time 95 sec, Electrical Connection Type Hardwired, Frequency 60 Hz, Housing Material Plastic, Aluminum, Operating Temperature - Maximum 122 Degrees F

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.