ENCLOSED BASIC SWITCH
- Mfr # SSCEB31C
- Zoro # G523654794
product price:Â
$
278.99
/ea
Free Shipping & Returns
Key Features
Roller Material
Stainless Steel
Standards
CE
IP Rating
IP65, IP66, IP67
Roller Width
0.19 in
Body Material
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SSCEB31C
- Zoro #
- G523654794
- UPC #
- -
- Country of Origin
- China
Dimensions
- Roller Width
- 0.19 in
- Cable Length
- 3 m
- Roller Diameter
- 0.5 in
Details
- Item
- Limit Switch
- Roller Material
- Stainless Steel
- Standards
- CE
- IP Rating
- IP65, IP66, IP67
- Body Material
- Metal
- AC Contact Rating
- 0.3 A @ 240V AC, 0.6 A @ 120V AC
- Contact Form
- 1NO/1NC
- Includes Actuator
- Actuator Included
- Directional Movement
- Linear
- Actuator Style
- Cross Roller-Plunger
- Boot Sealed Actuator
- No Boot Included
- Roller Position
- Top
- Mounting Hole Horizontal Center to Center Distance
- 25 mm
- Series
- SSCE
- Lamp Type
- No Lamp Module Included
- Electrical Connection
- Pre-Wired Cable
- Number of Mounting Holes
- 2
- Mounting Style
- Surface
Description
Limit Switch, Electrical Connection Pre-Wired Cable, IP Rating IP65, IP66, IP67
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.