Explosion Proof Limit Switch, No Lever, Rotary, 1NC/1NO, 15A at 600V AC, Actuator Location: Top

  • Mfr # EX-AR20

  • Zoro # G3989492


product price:  $1,053.99
/ea
Free Shipping & Returns

Key Features

Basic Actuator Style - Limit Switch
Rotary
Actuator Style - Limit Switch
No Lever, Rotary
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Top
AC Contact Rating - Limit Switch
15A at 600V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EX-AR20
Zoro #
G3989492
UPC #
078454924050
Country of Origin
United States

Dimensions

Height
2.56"
Body Depth - Limit Switch
2.02 in
Body Height - Limit Switch
2.56 in
Depth
2.02"
Body Width - Limit Switch
2.78 in
Width
2.78"
Body Width
2.78 in
Body Height
2.56 in
Body Depth
2.02 in

Details

Item
Explosion Proof Limit Switch
Basic Actuator Style - Limit Switch
Rotary
Actuator Style - Limit Switch
No Lever, Rotary
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Top
AC Contact Rating - Limit Switch
15A at 600V
DC Contact Rating - Limit Switch
0.25A at 250V
Body Style - Limit Switch
Miniature
Mounting - Limit Switch
Surface
Electrical Connection
Screw Terminals
Stem Thread - Limit Switch
No Stem
Standards
ATEX, CSA, IEC Ex, UL
Contact Form - Limit Switch
1NC/1NO
Boot Sealed Actuator (Limit Switch)
No
DC Contact Rating
0.25A at 250V
Boot Sealed Actuator - Limit Switch
No
IP Rating
No IP Rating
Basic Actuator Style (Limit Switch)
Rotary
Mounting Hole Pattern - Limit Switch
2 Hole Horizontal
Amps
15 Ind./0.5 Res./0.25 Res.
Series
EX
Movement
CW
Limit Switch Style
Explosion Proof Limit Switch
Voltage Rating
120/250/480VAC/120/250VDC
Wiring Entry
1/2"-14 NPT
Actuator Style
Rotary Head, No Lever
NEMA Rating
1, 7
Mounting Hole - Limit Switch
(2) 10-32 Thread
Operating Temp. Range
-40 Degrees to 160 Degrees F
Actuator Location (Limit Switch)
Top
Certification
ATEX, IEC Ex, Div. 1, & 2, Class I, Groups C, & D; Div. 1 & 2, Class II, Groups, E, F, & G; II 2 G, EEx d IIB + H2 T6
Mounting Hole Spacing - Limit Switch
2.06 in
Contact Form
1NC/1NO, SPDT
Operating Force
31.25 in-oz
Actuator Location
Top
Body Style (Limit Switch)
Miniature
Travel
Differential Travel 0.007 in, Maximum Pretravel 0.219 in, Minimum Over Travel 90 Degrees
AC Contact Rating
15A at 600V
Number of Poles
1
Actuator Style (Limit Switch)
Rotary, No Lever
Body Material
Aluminum
Differential Travel
0.01 in
Pretravel
8 Degrees
Mounting Style
Surface
Hazardous Location Specification
Class I, Div 1 and 2, Group B, C, D, Class II, Div 1 and 2, Group E, F, G
Includes Actuator
No Actuator Included
Mounting Hole Horizontal Center to Center Distance
52 mm
Operating Temperature - Maximum
160 Degrees F
Overtravel
90 Degrees
Operating Force - Maximum
31.25 ozf
NEMA Enclosure Rating
1, 7, 9
Boot Sealed Actuator
No Boot Included
Body Configuration
Non Plug-In
Operating Temperature - Minimum
-40 Degrees F
Directional Movement
CW
Number of Mounting Holes
2
Operating Force - Minimum
12.5 ozf

Description

Non Plug-In Limit Switch, Actuator Style - Limit Switch No Lever, Rotary, Actuator Location - Limit Switch Top, AC Contact Rating - Limit Switch 15A @ 600V, DC Contact Rating - Limit Switch 0.25A @ 250V, Contact Form- Switches 1NC/1NO, Body Height - Limit Switch 2.56 in, Body Width - Limit Switch 2.78 in, Body Depth - Limit Switch 2.02 in, Boot Sealed Actuator - Limit Switch No, Body Style - Limit Switch Miniature, NEMA Rating 1, 7, Mounting - Limit Switch Surface

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.