Honeywell

Explosion Proof Limit Switch, Roller Lever, Rotary, 2NC/2NO, 10A @ 250V AC, Actuator Location: Top


product price: $676.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Basic Actuator Style - Limit Switch Rotary
  • Actuator Style - Limit Switch Roller Lever, Rotary
  • Contact Form- Switches 2NC/2NO
  • Actuator Location - Limit Switch Top
  • AC Contact Rating - Limit Switch 10A @ 250V
See all product information

Product Information

Dimensions

Width 2.78"
Roller Dia. 0.75 in
Actuator Length - Limit Switch 1.5 in
Roller Width 0.31 in
Body Width - Limit Switch 2.78 in
Body Depth - Limit Switch 2.02 in
Depth 2.02"
Body Height - Limit Switch 2.56 in
Height 2.56"
Actuator Length 1.50"
Body Depth 2.02 in
Roller Diameter 0.75 in
Body Height 2.56 in
Body Width 2.78 in

Details

Item Explosion Proof Limit Switch
Basic Actuator Style - Limit Switch Rotary
Actuator Style - Limit Switch Roller Lever, Rotary
Contact Form- Switches 2NC/2NO
Actuator Location - Limit Switch Top
AC Contact Rating - Limit Switch 10A @ 250V
DC Contact Rating - Limit Switch 0.15A @ 250V
Body Style - Limit Switch Miniature
Mounting - Limit Switch Surface
Number of Poles 2
Actuator Location Top
Certification ATEX, IEC Ex, Div. 1, & 2, Class I, Groups C, & D; Div. 1 & 2, Class II, Groups, E, F, & G; II 2 G, EEx d IIB + H2 T6
Movement CW
Boot Sealed Actuator - Limit Switch No
Voltage Rating 120/250/480VAC/120/250VDC
Body Material Aluminum
Basic Actuator Style (Limit Switch) Rotary
AC Contact Rating 10A @ 250V
Mounting Hole - Limit Switch (2) 10-32 Thread
Contact Form 2NC/2NO, DPDT
Actuator Location (Limit Switch) Top
Travel Differential Travel 0.109 in, Maximum Pretravel 0.250 in, Minimum Over Travel 25 Degrees
Contact Form - Limit Switch 2NC/2NO
Standards ATEX, CSA, IEC Ex, UL
Actuator Style Rotary Lever Arm
DC Contact Rating 0.15A @ 250V
Series EX
Stem Thread - Limit Switch No Stem
Arm Material Steel
Roller Material Bronze
Amps 10 Ind/0.3A Res./0.15 Res.
Mounting Hole Spacing - Limit Switch 2.06 in
Limit Switch Style Explosion Proof Limit Switch
Operating Force 0.50 lb to 1.25 lb
Mounting Hole Pattern - Limit Switch 2 Hole Horizontal
IP Rating No IP Rating
Operating Temp. Range -40 Degrees to 160 Degrees F
NEMA Rating 1, 7
Boot Sealed Actuator (Limit Switch) No
Actuator Style (Limit Switch) Rotary, Roller Lever
Body Style (Limit Switch) Miniature
Electrical Connection 3 ft Cable
Differential Travel 0.11 in
Operating Force - Minimum 8 ozf
Operating Temperature - Maximum 160 Degrees F
Mounting Style Surface
Hazardous Location Specification Class I, Div 1 and 2, Group B, C, D, Class II, Div 1 and 2, Group E, F, G
Mounting Hole Horizontal Center to Center Distance 52 mm
Body Configuration Non Plug-In
Overtravel 25 Degrees
Number of Mounting Holes 2
Pretravel 0.25 in
Operating Force - Maximum 24 ozf
Boot Sealed Actuator No Boot Included
Directional Movement CW
NEMA Enclosure Rating 1, 7, 9
Operating Temperature - Minimum -40 Degrees F

Description

Non Plug-In Limit Switch, Actuator Style - Limit Switch Roller Lever, Rotary, Actuator Location - Limit Switch Top, AC Contact Rating - Limit Switch 10A @ 250V, DC Contact Rating - Limit Switch 0.15A @ 250V, Contact Form- Switches 2NC/2NO, Actuator Length - Limit Switch 1.5 in, Body Height - Limit Switch 2.56 in, Body Width - Limit Switch 2.78 in, Body Depth - Limit Switch 2.02 in, Boot Sealed Actuator - Limit Switch No, Body Style - Limit Switch Miniature, NEMA Rating 1, 7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.