Zoro Homepage

Explosion Proof Limit Switch - Rotary Adjustable Rod, SPDT, Aluminum, ATEX/UL

  • Mfr # EX-AR1613

  • Zoro # G4164431


product price: $640.99
/ea
Free Shipping & Returns

Key Features

Basic Actuator Style - Limit Switch
Rotary
Actuator Style - Limit Switch
Adjustable Rod, Rotary
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Top
AC Contact Rating - Limit Switch
15A at 600V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EX-AR1613
Zoro #
G4164431
UPC #
-
Country of Origin
United States

Dimensions

Body Height - Limit Switch
2.56 in
Actuator Length - Limit Switch
5.3 in
Height
2.56"
Actuator Length
5.30"
Width
2.78"
Body Width - Limit Switch
2.78 in
Body Depth - Limit Switch
2.02 in
Depth
2.02"
Body Width
2.78 in
Body Height
2.56 in
Body Depth
2.02 in

Details

Item
Explosion Proof Limit Switch
Basic Actuator Style - Limit Switch
Rotary
Actuator Style - Limit Switch
Adjustable Rod, Rotary
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Top
AC Contact Rating - Limit Switch
15A at 600V
DC Contact Rating - Limit Switch
0.25A at 250V
Body Style - Limit Switch
Miniature
Mounting - Limit Switch
Surface
Operating Force
2 oz
Contact Form - Limit Switch
1NC/1NO
Mounting Hole Spacing - Limit Switch
2.06 in
Actuator Style (Limit Switch)
Rotary, Adjustable Rod
Standards
ATEX, CSA, IEC Ex, UL
Movement
CW
Electrical Connection
Screw Terminals
Body Style (Limit Switch)
Miniature
Body Material
Aluminum
Limit Switch Style
Explosion Proof Limit Switch
Stem Thread - Limit Switch
No Stem
Actuator Location
Top
Mounting Hole - Limit Switch
(2) 10-32 Thread
Operating Temp. Range
-40 Degrees to 160 Degrees F
Amps
15 Ind./0.5 Res./0.25 Res.
Actuator Style
Rotary Lever Arm
Boot Sealed Actuator (Limit Switch)
No
Arm Material
Aluminum
AC Contact Rating
15A at 600V
Series
EX
Travel
Maximum Pretravel 18 Degrees , Minimum Over Travel 45 Degrees
Actuator Location (Limit Switch)
Top
Mounting Hole Pattern - Limit Switch
2 Hole Horizontal
Voltage Rating
120/250/480VAC/120/250VDC
NEMA Rating
1, 7
Basic Actuator Style (Limit Switch)
Rotary
DC Contact Rating
0.25A at 250V
Contact Form
1NC/1NO, SPDT
Number of Poles
1
Wiring Entry
1/2"-14 NPT
Boot Sealed Actuator - Limit Switch
No
Certification
ATEX, IEC Ex, Div. 1, & 2, Class I, Groups C, & D; Div. 1 & 2, Class II, Groups, E, F, & G; II 2 G, EEx d IIB + H2 T6
Overtravel
90 Degrees
Mounting Hole Horizontal Center to Center Distance
52 mm
Operating Temperature - Maximum
160 Degrees F
Directional Movement
CW
Hazardous Location Specification
Class I, Div 1 and 2, Group B, C, D, Class II, Div 1 and 2, Group E, F, G
Body Configuration
Non Plug-In
Pretravel
18 Degrees
Number of Mounting Holes
2
NEMA Enclosure Rating
1, 7, 9
Boot Sealed Actuator
No Boot Included
Operating Temperature - Minimum
-40 Degrees F
Mounting Style
Surface

Description

The Honeywell Explosion Proof Limit Switch is a rotary, adjustable rod actuator rated for use in hazardous locations per listed certifications and standards. Featuring a miniature aluminum body and top-mounted actuator, this limit switch offers a contact form of 1NC/1NO (SPDT) and supports both AC and DC voltage ratings. The EX Series switch cavity is constructed with a cavity designed according to applicable safety standards regarding gas expansion, with ample wiring space for installation flexibility.

Key features:

  • Actuator: Rotary lever arm with adjustable rod, 5.3" length, top location
  • Contact Ratings: 15A at 600V AC; 0.25A at 250V DC
  • Contact Form: Single pole double throw (1NC/1NO)
  • Body Dimensions: Depth 2.02", Height 2.56", Width 2.78"
  • Material: Aluminum body and arm
  • Mounting: Surface mount with two horizontal holes (10-32 thread), spacing of 2.06"
  • Electrical Connection: Screw terminals; wiring entry via 1/2"-14 NPT
  • Movement & Travel: Clockwise operation; pretravel of 18°, overtravel up to 90°
  • Operating Temperature Range: -40°F to +160°F
  • Certifications & Standards: ATEX, IEC Ex, CSA, UL; suitable for Class I Divisions 1 & 2 Groups B,C,D and Class II Divisions E,F,G

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.