Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fast acting, two position actuator

  • Mfr # MS4604F1010

  • Zoro # G115350639


product price: $422.99
/ea
Free Shipping & Returns

Key Features

Torque
30 in-lbs
Voltage
230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS4604F1010
Zoro #
G115350639
UPC #
8526784848
Country of Origin
Unknown

Details

Torque
30 in-lbs
Voltage
230V AC

Description

Fast acting, two position actuator 30 lb-in, spring return

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.