Flextril Chemical Resistant Gloves, Nitrile, 13 in L, 0.28 mm, Aqua Green, M, 1 PR

  • Mfr # 32-3011E/8M/N

  • Zoro # G902695288


product price:  $4.95
/pr

Key Features

Size
M
Color
Aqua Green
Glove Materials
Nitrile
Glove Length
13 in
Glove Thickness
0.28 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
32-3011E/8M/N
Zoro #
G902695288
UPC #
883940411552
Country of Origin
United States

Dimensions

Size
M
Glove Size
M
Glove Length
13 in
Glove Thickness
0.28 mm
Size - Numeric
8

Details

Item
Chemical Resistant Gloves
Color
Aqua Green
Glove Materials
Nitrile
Latex-Free
Latex-Free
Cuff Style
Slip-On
Glove Texture
Smooth
Series
Flextril
Standards
ANSI ABRASION, ANSI CUT, EN 388, EN 407, EN ISO374-1, Food Contact
Glove Liner Material
Unlined
Supported / Unsupported
Unsupported
Glove Coating Coverage
Full
ANSI/ISEA Abrasion Level
4
ANSI/ISEA Puncture Level
Not Rated
Glove Coating Finish
Smooth
ANSI/ISEA Cut Level
Not Rated
Glove Coating Material
Nitrile
Insulated
Not Insulated
Dual Layer
Dual Layer Included
Biodegradable
Non-Biodegradable
ANSI/ISEA Needlestick Level
Not tested
Sterile/Non-Sterile
Non-Sterile
Glove Coating Color
Green
Triple Layer
Triple Layer Not Included
Silicone-Free
Contains Silicone
Touchscreen Compatible
Not Touchscreen Compatible
ANSI/ISEA Abrasion Cycles
3,000
Accelerator Free
Accelerator-Free
Anti-Static
Anti-Static Not Included
Wear-Indicating
Wear-Indicator Not Included
Brand and Series
Honeywell Flextril(TM)
EN ISO 374 Chemical Rating
Type A - JKLOPT
Chlorinated/Non Chlorinated
Non-Chlorinated
EN 388 Impact Rated
Not EN 388 Impact Rated
Glove Construction
Rubber

Description

Chemical-Resistant Gloves, 0.28 mm, 13 in, Glove Size M, Color Aqua Green, Unsupported, Standards ANSI ABRASION, ANSI CUT, EN 388, EN 407, EN ISO374-1, Food Contact, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products