Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floating Thermostat, Floating Control

  • Mfr # TB6980B1006

  • Zoro # G4810939


product price: $267.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
24V AC
Output Signal
0 - 10V DC
Outputs
1 Floating, 1 Modulating or Triac, 1 Triac
Enclosure Type
Plastic
Mounting
directly to drywall, double-gang NEMA standard electrical box with mounting plate, single-gang NEMA standard 2-in x 4-in electrical box
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB6980B1006
Zoro #
G4810939
UPC #
-
Country of Origin
China

Dimensions

Height (In.)
4 5/8 in
Width (In.)
2 11/16 in
Depth (In.)
1 in
Overall Width
2 11/16 in
Overall Height
4 5/8 in
Digit Size
Standard
Overall Depth
1 in

Details

Item
VAV Thermostat
Input Voltage
24V AC
Output Signal
0 - 10V DC
Outputs
1 Floating, 1 Modulating or Triac, 1 Triac
Enclosure Type
Plastic
Mounting
directly to drywall, double-gang NEMA standard electrical box with mounting plate, single-gang NEMA standard 2-in x 4-in electrical box
Display
Digital
Description
Floating Thermostat with 2 Additional Outputs, and Max. and M in Setpoints for Heating and Cooling, Night Setback (NSB) Terminal for Energy Savings
Application
Heat and Cool
Output Signal Burden
0.5A max @ 24V AC
Control Range (F)
50 to 95
Type
Floating Multiple Output
Color
White
Number of Relay Outputs
2
Automatic Changeover Deadband (F)
9 Degrees F
Control Type
Push Button
Terminal Designations
24 VAC COM, AN1 COM, COM C-Over, COM NSB, COM SENSOR, Open Closed, T2/AN2, T2/COM, T3
Key Pad Lockout
No
Humidification Control
No
Display Type
Digital
Housing Color
White
Dehumidification Control
Yes
Voltage
24V AC
Number of Cooling Stages - Conventional System
1
Maximum Operating Temperature
140 Degrees F
Changeover Type
Automatic and Manual
Minimum Control Temperature
50 Degrees F
Shape
Rectangle
Differential Type
Adjustable
Temperature Scale
Fahrenheit
Temperature Control Range
50 Degrees to 95 Degrees F
Number of Heating Stages - Conventional System
1
Thermostat Type
Line Voltage
System Settings
Heat-Cool-Off
Includes Positive Off
No
Mounting Direction
Vertical
Maximum Control Temperature
95 Degrees F
Minimum Operating Temperature
32 Degrees F

Description

VAV Thermostat, Heat and Cool, Automatic and Manual, Compatible System Type Not Applicable, Push Button, Dehumidification Control Yes, Differential Type Adjustable, Digit Size Standard, Digital, Dual Transformer Compatible Not Applicable, Fan Settings Not Applicable, Humidification Control No, Includes Positive Off No, Minimum Control Temperature 50 Degrees F, Maximum Control Temperature 95 Degrees F, Key Features Not Applicable, Key Pad Lockout No, Mounting Direction Vertical

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.