Honeywell

Gas Detector Sensor, BW Honeywell Replacement Oxygen (O2) Sensor, 0 to 30% Measurement Range,


original price: $237.99
15% off
new price: $200.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Detects Oxygen
  • Sensor Range 0 to 30%
  • Resolution 0.1% vol
  • Temp. Range -4 Degrees to 122 Degrees F
  • For Use With GasAlert Extreme, GasAlertMicroClip XT/ XL, GasAlertQuattro, GasAlertMaxXT II, GasAlertMicro 5 Series
See all product information

Product Information

Details

Detects Oxygen
Sensor Range 0 to 30%
Resolution 0.1% vol
Temp. Range -4 Degrees to 122 Degrees F
For Use With GasAlert Extreme, GasAlertMicroClip XT/ XL, GasAlertQuattro, GasAlertMaxXT II, GasAlertMicro 5 Series
Chemical Formula O2
Industry Type Healthcare
Item Gas Detector Sensor
Operating Temperature - Minimum -4 Degrees F
Compatible Detector Manufacturer Part Number GasAlert Extreme, GasAlertMicroClip XT/ XL, GasAlertQuattro, GasAlertMaxXT II, GasAlertMicro 5 Series
Sub-Brand BW
Series GasAlert Extreme, GasAlert Max XT II, GasAlert Micro5, GasAlert Microclip XT/XL, GasAlert Quattro
Sensor Type O2
Gas Detected Oxygen
Measurement Range 0 to 30%
Operating Temperature - Maximum 122 Degrees F
Compatible Detector Model/Series GasAlert Extreme, GasAlert Max XT II, GasAlert Micro5, GasAlert Microclip XT/XL, GasAlert Quattro
Gas Type O2

Description

Gas Detector Sensor, Gas Detected Oxygen, Measurement Range 0 to 30 Percent, Compatible Detector Model/Series GasAlert Extreme, GasAlert Max XT II, GasAlert Micro5, GasAlert Microclip XT/XL, GasAlert Quattro, Sensor Type O2, Compatible Detector Manufacturer Part Number GasAlert Extreme, GasAlertMicroClip XT/ XL, GasAlertQuattro, GasAlertMaxXT II, GasAlertMicro 5 Series, Series GasAlert Extreme, GasAlert Max XT II, GasAlert Micro5, GasAlert Microclip XT/XL, GasAlert Quattro, Sub-Brand BW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.