Gas Pressure Regulator & Solenoid Valve, 1/2" DN15, 24V DC, IP65

  • Mfr # KS88000766
  • Zoro # G615399848
product price: 
$
812.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88000766
Zoro #
G615399848
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAG1-/25R/NWAE is a gas valve rated for use in gas pressure regulation and control applications within specified system parameters. This unit integrates both a Class A pressure regulator (EN 88) and a Class A solenoid valve (EN 161), suitable for use with gas, air, and biologically produced methane. It operates at a maximum inlet pressure of 500 mbar (7 psig) and features rapid actuation as specified by manufacturer’s operational parameters.

Key features include:

  • Integrated pilot lamp for operational status indication
  • IP65 rated enclosure
  • FM and SA approvals; EU certified
  • Outlet: DN 15 (1/2") Rp internal thread; no inlet flange
  • Mains voltage: 24 V DC; electrical connection via M20 cable gland on right side of connection box
  • Outlet pressure range: 35–100 mbar; reduced valve seat design
  • Size 1 configuration
  • Accessories include right-side pressure switch (30–110 mbar) with test point at outlet, left-side two screw plugs

Restrictions

Ratings & reviews