Shop HONEYWELL
See all product information
Create Account
Gas Pressure Regulator, VGBF 50F10, 10–30 mbar, Thread/Flange, EU Cert
Mfr # KS86048210
Zoro # G315380290
product price:
$
2,348.99
/ea
Free Shipping & Returns
Key Features
Range
10 to 30 mbar
Standards
EU certified
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS86048210
- Zoro #
- G315380290
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- Pressure Switch
- Range
- 10 to 30 mbar
- Standards
- EU certified
Description
The HONEYWELL KROMSCHRODER REG,PRESS,VGBF 50F10 3 is a pressure switch intended for use in gas applications, classified under the product category "Pressure Switches." This model features an outlet pressure range of 10–30 mbar (factory set at 20 mbar) and includes a safety diaphragm; refer to installation guidelines regarding purge line requirements. It is EU certified and compatible with threaded or flanged connections.
Key features:
- Nominal diameter (DN): 15 to 150
- Connection type: Thread or flange
- Maximum inlet pressure (pu): Available in versions up to 0.5 bar, 1 bar, or 4 bar
- Outlet pressure range (pd): Adjustable from 5 to 350 mbar
- Factory outlet pressure setting: 20 mbar