Shop HONEYWELL
See all product information
Create Account
SW, PRESS, GAS, DG 10U 5T
- Mfr # KS84447313
- Zoro # G215389935
product price:Â
$
233.99
/ea
Free Shipping & Returns
Key Features
Range
1 to 10 mbar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS84447313
- Zoro #
- G215389935
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Gas Pressure Switch
- Range
- 1 to 10 mbar