Shop HONEYWELL
Create Account
Gas Pressure Regulator - VGBF Series, 10–30 mbar, DN 15–150, Flanged/Threaded
Mfr # KS86047210
Zoro # G315380818
product price:
$
1,970.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS86047210
- Zoro #
- G315380818
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER GOV, GAS, VGBF 40F10 3 is a pressure regulator rated for use with compatible gases as specified by manufacturer. It features an outlet pressure range of 10–30 mbar (factory set to 20 mbar) and includes a diaphragm as part of its construction. This unit conforms to applicable EU standards and is built to accommodate various connection types and nominal diameters.
Key features include:
- Nominal diameter (DN): Available from DN 15 to DN 150
- Connection options: Threaded or flanged
- Maximum inlet pressure (pu): Options of up to 0.5 bar, 1 bar, or 4 bar
- Outlet pressure range (pd): Adjustable from 5 to 350 mbar
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.