Gas Pressure Regulator with Solenoid Valve, 1-1/2" NPT, 24V DC, IP65

  • Mfr # KS88008452
  • Zoro # G315390503
product price: 
$
1,559.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88008452
Zoro #
G315390503
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER REG,PRESS,1 1/2NPT,GAS,CPS L VAD 2T /40N is a pressure regulator intended for regulation and control of gas pressure in specified applications. This unit integrates both a Class A pressure regulator to EN 88 standards and a Class A solenoid valve to EN 161, suitable for use with gas, air, and biologically produced methane. It features an integrated pilot lamp for operational status indication and is constructed with an IP65-rated enclosure.

Key features include:

  • Maximum inlet pressure: 500 mbar (7 psig)
  • Outlet connection: DN 15 (1/2") Rp internal thread
  • Features rapid actuation
  • Mains voltage: 24 V DC; electrical connection via M20 cable gland
  • Outlet pressure range: 35–100 mbar
  • Valve seat reduced; right-side accessories include a pressure switch (30–110 mbar) with test point at outlet
  • Left-side accessories: two screw plugs
  • FM and SA approved; EU certified; no inlet flange

Restrictions

Ratings & reviews