Shop HONEYWELL
Create Account
Gas Pressure Regulator with Solenoid Valve, 1/2" NPT, 24V DC, VAG1T
- Mfr # KS88014747
- Zoro # G915390491
product price:
$
1,127.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88014747
- Zoro #
- G915390491
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER REG,PRESS,1/2NPT,GAS VAG1T /15N/NWSRBA F is a pressure regulator intended for regulation and control of gas pressure within specified system parameters. This unit features a Class A pressure regulator to EN 88 standards and incorporates a Class A solenoid valve to EN 161, suitable for use with gas, air, and biologically produced methane. The device supports a maximum inlet pressure of 500 mbar (7 psig) and offers an outlet pressure range between 35–100 mbar.
Key features include:
- Outlet: DN 15 (1/2") Rp internal thread
- Features rapid actuation mechanism
- Mains voltage: 24 V DC; electrical connection via M20 cable gland on right side of connection box
- Valve seat: reduced type
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.