Shop ZORO SELECT

PipeNipple, Steel, 3/4", NPTxNPT, 5"

  • Mfr # 5P675
  • Zoro # G1459744

product price: 
$
2.79
/ea

Key Features

Pipe Size - Nominal
3/4 in
Overall Pipe Length
5 in
Pipe Connection Type
Threaded on Both Ends
Material - Pipe
Black Steel
Pipe Schedule
40
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5P675
Zoro #
G1459744
UPC #
190735916209
Country of Origin
China
Pipe Connection Type
Threaded on Both Ends
Material - Pipe
Black Steel
Pipe Schedule
40
Pipe Weld Type
Electric Resistance Weld
Pipe Thread Type
MNPT x MNPT
Max. Pressure
300 psi @ 150 Degrees F
Seamless/Welded
Welded
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
Nipple
Pipe Fitting Schedule/Class
Schedule 40
Metal Detectable
Yes
Basic Pipe Fitting Shape
Nipple
Item
Pipe Nipple
Pipe Fitting Connection Type
MNPT x MNPT
Max. Steam Pressure
150 psi WSP
Standards
ASTM A53, ASTM A733
Fitting Compatibility
Schedule 40
Side B Connection Type
Threaded
Finish/Coating
Black
Side B Thread Type
NPT
Side A Gender
Male
Side A Connection Type
Threaded
Maximum Steam Pressure
150 psi @ 350 Degrees F
Metal Pipe Construction
Welded
Side B Gender
Male
Side A Thread Type
NPT
Application
Air, Gases, Non-Potable Water, Oils
Maximum Operating Pressure
300 psi @ 150 Degrees F
Thread Type
NPT
Thread Configuration
Threaded on Both Ends
Manufacture Location
Globally Sourced
Material
Steel
Schedule
Schedule 40
Shell Material
Steel

Dimensions

Pipe Size - Nominal
3/4 in
Overall Pipe Length
5 in
Outside Dia.
1 3/64 in
Wall Thickness
0.109 in
Pipe Size (Fittings)
3/4"
Nominal Pipe Size
3/4 in
Outside Diameter
1 3/64 in
Overall Length
5 in
Wire Rope Length
5 in
Length
5 in

Description

Pipe Nipple, Application Air, Gases, Non-Potable Water, Oils, Finish/Coating Black, Fitting Compatibility Schedule 40, Manufacture Location Globally Sourced, Material Steel, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 3/4 in, Outside Diameter 1 3/64 in, Overall Length 5 in, Pipe Weld Type Electric Resistance Weld, Schedule Schedule 40, Side A Connection Type Threaded, Side A Gender Male

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.