Gas Pressure Regulator with Solenoid Valve, 24V DC, DN15, IP65 Rated

  • Mfr # KS88002943
  • Zoro # G815398535
product price: 
$
1,402.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88002943
Zoro #
G815398535
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAD240R/NW-100A is a pressure regulator intended for use in controlling and regulating gas pressure within compatible systems. This unit features an integrated solenoid valve compatible with gas, air, and biologically produced methane as specified by manufacturer guidelines. It is rated for operation at a maximum inlet pressure of 500 mbar (7 psig) with an adjustable outlet pressure range between 35–100 mbar.

Key features include:

  • Integrated pilot lamp
  • Protection rating: IP65
  • FM and SA approved; EU certified
  • Features rapid actuation mechanism
  • Outlet connection: DN 15 (1/2") Rp internal thread; no inlet flange
  • Mains voltage: 24 V DC; electrical connection via M20 cable gland on right side of connection box
  • Valve seat reduced design with optional accessories such as a right-side pressure switch (30–110 mbar) and left-side screw plugs

Restrictions

Ratings & reviews