Gas Pressure Regulator with Solenoid Valve, 24V DC, DN15, IP65 Rated

  • Mfr # KS88007616
  • Zoro # G415401864
product price: 
$
896.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88007616
Zoro #
G415401864
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAD1-/25R/NK-50A is a pressure regulator intended for regulation and control of gas pressure in industrial systems. This unit integrates both a Class A pressure regulator (EN 88) and a Class A solenoid valve (EN 161), compatible with gas, air, and biologically produced methane as specified by manufacturer guidelines. It features an integrated pilot lamp for status indication and is constructed to meet IP65 ingress protection standards.

Key features include:

  • Maximum inlet pressure: 500 mbar (7 psig)
  • Outlet connection: DN 15 (1/2") Rp internal thread
  • Outlet pressure range: 35–100 mbar
  • Features rapid actuation mechanism
  • Mains voltage: 24 V DC; electrical connection via M20 cable gland on the right side of the connection box
  • FM and SA approved; EU certified
  • No inlet flange included; size designation: Size 1
  • Accessories include a right-side pressure switch (30–110 mbar) with test point at outlet, left-side screw plugs

Restrictions

Ratings & reviews