Gas Pressure Regulator with Solenoid Valve, 500 mbar, DN15, 24V DC

  • Mfr # KS88030994
  • Zoro # G315403128
product price: 
$
1,464.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88030994
Zoro #
G315403128
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAD2-/40R/NW-25A is a pressure regulator intended for regulation and control of gas pressure in compatible systems. This unit integrates both a Class A pressure regulator to EN 88 standards and a Class A solenoid valve to EN 161, suitable for use with gas, air, and biologically produced methane. It features an integrated pilot lamp for status indication and is constructed with an IP65-rated enclosure.

Key features include:

  • Maximum inlet pressure: 500 mbar (7 psig)
  • Outlet connection: DN 15 (1/2") Rp internal thread
  • Outlet pressure range: 35–100 mbar
  • Mains voltage: 24 V DC; electrical connection via M20 cable gland on the right side of the connection box
  • Features rapid actuation mechanism
  • FM and SA approved; EU certified
  • No inlet flange included; size designation: Size 1
  • Valve seat reduced; accessories include right-side pressure switch (30–110 mbar) with test point at outlet, left-side two screw plugs

Restrictions

Ratings & reviews