Shop HONEYWELL

Gas Pressure Regulator with Solenoid Valve, DN 15, 24V DC, IP65 Rated

  • Mfr # KS88030542
  • Zoro # G415402083

product price: 
$
1,071.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88030542
Zoro #
G415402083
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAD1T-/15N/NQSL-50B is a pressure regulator intended for regulation and control of gas pressure in compatible systems. This unit integrates both a Class A pressure regulator (EN 88) and a Class A solenoid valve (EN 161), making it suitable for use with gas, air, and biologically produced methane. It features an outlet connection of DN 15 (1/2" Rp internal thread) without an inlet flange, operates at a maximum inlet pressure of 500 mbar (7 psig), and provides an adjustable outlet pressure range from 35 to 100 mbar.

Key features include:

  • Integrated pilot lamp for status indication
  • IP65 rated enclosure for protection against dust and water ingress
  • FM and SA approvals; EU certified
  • Features rapid actuation capability
  • Mains voltage: 24 V DC; electrical connection via M20 cable gland on the right side of the connection box
  • Valve seat reduced design; size 1 configuration
  • Right-side accessory: Pressure switch (30–110 mbar) with test point at outlet pressure; left-side accessory: two screw plugs

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.