Shop HONEYWELL

Gas Pressure Regulator with Solenoid Valve, DN 15, 35–100 mbar, 24V DC

  • Mfr # KS88001097

  • Zoro # G715398680


product price: 
$
995.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KS88001097
Zoro #
G715398680
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAD1-/15R/NQ-100B is a pressure regulator intended for regulation and control of gas pressure within specified system parameters. This unit integrates both a Class A pressure regulator (EN 88) and a Class A solenoid valve (EN 161), suitable for use with gas, air, and biologically produced methane. It features an outlet connection of DN 15 (1/2" Rp internal thread) and operates within an outlet pressure range of 35–100 mbar. The device supports a maximum inlet pressure of 500 mbar (7 psig) and is equipped with a pilot lamp for status indication.

Key features:

  • Integrated Class A pressure regulator to EN 88 standard
  • Built-in Class A solenoid valve to EN 161 standard
  • Maximum inlet pressure: 500 mbar (7 psig)
  • Outlet: DN 15 (1/2") Rp internal thread
  • Outlet pressure range: 35–100 mbar
  • Features rapid actuation mechanism
  • Mains voltage: 24 V DC; electrical connection via M20 cable gland on right side
  • IP65 rated enclosure protection
  • FM and SA approved; EU certified
  • No inlet flange included; size designation: Size 1

Ratings & reviews