Tee, Comp1/4", Comp1/4", Comp1/4", PK10

  • Mfr # 164C-4
  • Zoro # G3211101
product price: 
$
59.99
/pk of 10, $6.00/ea

Key Features

Tube Fitting Material
Brass
Specific Fitting Shape
Tee
Fitting Connection Type
Compression
Tube Size
1/4 in
Basic Pipe Fitting Shape
Tee
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
164C-4
Zoro #
G3211101
UPC #
-
Country of Origin
United States
Item
Compression Tee Fitting
Tube Fitting Material
Brass
Specific Fitting Shape
Tee
Fitting Connection Type
Compression
Basic Pipe Fitting Shape
Tee
Pipe Fitting Connection Type
Compression
Temp. Range
-65 Degrees to 200 Degrees F
Max. Pressure
300 psi
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
Tee Union
Standards
SAE J512
Maximum Operating Temperature
250 Degrees F
Fitting Side A Connection Type
Compression
Compatible Tube Material
Aluminum, Copper, Thermoplastic
Application
Air, Inert Gases, Non-Combustible Gases, Potable Water
Fitting Side C Connection Type
Compression
Maximum Operating Pressure
300 psi
Fitting Side B Connection Type
Compression
Fitting Material
Brass
Minimum Operating Temperature
65 Degrees F
Fitting Shape
Tee
Connector Type
Coupling
Fitting Side 3 Connection Type
Compression
Operating Temperature - Minimum
65 Degrees F
System of Measurement
Imperial
Operating Temperature - Maximum
250 Degrees F
Fitting Side 1 Connection Type
Compression
Fitting Side 2 Connection Type
Compression
Fitting Features
Rigid
Precleaned Type
Cleaned
Material Grade
C36000
Operating Pressure - Maximum
300 psi
For Media Type
Air, Gases, Potable Water
Compatible Fitting Brands
Parker

Dimensions

Tube Size
1/4 in
Compression Thread Size
7/16-24
Fitting Side C Tube Outer Diameter
1/4 in
Fitting Side A Tube Outer Diameter
1/4 in
Overall Length
1 23/32 in
Fitting Side B Tube Outer Diameter
1/4 in
Thread Size A
7/16-24
Thread Size 1
7/16"-24
Fitting Side 1 Tube Outer Diameter
1/4 in
Fitting Side 3 Tube Outer Diameter
1/4 in
Fitting Side 2 Tube Outer Diameter
1/4 in
Wire Rope Length
1 23/32 in
Length
1 23/32 in

Description

Compression Tee Fitting, Application Air, Inert Gases, Non-Combustible Gases, Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Side C Connection Type Compression, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Side B Tube Outer Diameter 1/4 in, Fitting Side C Tube Outer Diameter 1/4 in, Thread Size A 7/16-24, System of Measurement Imperial, Compatible Fitting Brands Parker, Material Grade C36000

Ratings & reviews