Gas Pressure Regulator with Solenoid Valve, DN 15, 500 mbar, 24V DC

  • Mfr # KS88007646
  • Zoro # G215402160
product price: 
$
1,663.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88007646
Zoro #
G215402160
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAD3-/50R/NW-50A is a pressure regulator intended for use in applications requiring control and regulation of gas pressure within specified parameters. This unit integrates both a Class A pressure regulator to EN 88 standards and a Class A solenoid valve to EN 161, making it compatible with gas, air, and biologically produced methane as specified by manufacturer guidelines. It features an outlet with DN 15 (1/2'') Rp internal thread connection and operates at a maximum inlet pressure of 500 mbar (7 psig). The device includes a pilot lamp for status indication and features a mechanism capable of rapid actuation as per product specifications.

Key features:

  • Outlet: DN 15 (1/2'') Rp internal thread
  • Maximum inlet pressure: 500 mbar (7 psig)
  • Outlet pressure range: 35–100 mbar
  • Mains voltage: 24 V DC; electrical connection via M20 cable gland
  • IP65 rated enclosure
  • FM and SA approved; EU certified
  • Quick opening/closing action
  • Integrated pilot lamp indicator
  • No inlet flange included
  • Valve seat reduced design; size 1 configuration

Restrictions

Ratings & reviews