Shop HONEYWELL
Create Account
Gas Pressure Regulator with Solenoid Valve, DN15, 24V DC, IP65 Rated
- Mfr # KS88008679
- Zoro # G215400982
product price:
$
979.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88008679
- Zoro #
- G215400982
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAD1-/15R/NW-50B is a pressure regulator intended for regulation and control of gas pressure within compatible systems. This unit integrates both a Class A pressure regulator (EN 88) and a Class A solenoid valve (EN 161), suitable for use with gas, air, and biologically produced methane. It features an outlet with DN 15 (1/2'') Rp internal thread, operates at a maximum inlet pressure of 500 mbar (7 psig), and provides an outlet pressure range between 35–100 mbar.
Key features include:
- Integrated pilot lamp for operational status indication
- IP65 rated enclosure for ingress protection
- FM and SA approvals; EU certified
- Rapid actuation mechanism
- Mains voltage: 24 V DC; electrical connection via M20 cable gland on right side of connection box
- No inlet flange; reduced valve seat design
- Outlet equipped with test point for right-hand pressure switch (30–110 mbar); left side includes two screw plugs
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.