Shop ZORO SELECT
See all product information
Create Account
PipeNipple, SS, 1/8", NPTxNPT, 3"
- Mfr # ZUSA-PF-3794
- Zoro # G401771810
product price:Â
$
13.59
/ea
Key Features
Application
Air, Gases, Non-Potable Water, Potable Water, Fuels
Wall Thickness
0.095 in
Material
Stainless Steel
Standards
ANSI/ASME B1.20.1, ASTM A312, ASTM A733
Inside Diameter
7/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-3794
- Zoro #
- G401771810
- UPC #
- 193005427689
- Country of Origin
- China
- Item
- Pipe Nipple
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Material
- Stainless Steel
- Standards
- ANSI/ASME B1.20.1, ASTM A312, ASTM A733
- Side A Gender
- Male
- Side B Thread Type
- NPT
- Material Grade
- 304
- Metal Pipe Construction
- Seamless
- Side B Connection Type
- Threaded
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Maximum Steam Pressure
- 150 psi @ 360 Degrees F
- Side B Gender
- Male
- Thread Configuration
- Threaded on Both Ends
- Fitting Compatibility
- Class 300
- Resistance Properties
- Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant
- Schedule
- Schedule 80
- Side A Thread Type
- NPT
- Side A Connection Type
- Threaded
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Minimum Operating Temperature
- -4 Degrees F
- Maximum Operating Temperature
- 800.6 Degrees F
- Thread Sealant Type
- PTFE
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Wall Thickness
- 0.095 in
- Inside Diameter
- 7/32 in
- Nominal Pipe Size
- 1/8 in
- Overall Length
- 3 in
- Outside Diameter
- 13/32 in
- Wire Rope Length
- 3 in
- Length
- 3 in
Description
Pipe Nipple, Application Air, Gases, Non-Potable Water, Potable Water, Fuels, Finish/Coating Not Applicable, Fitting Compatibility Class 300, Inside Diameter 7/32 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Operating Temperature 800.6 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -4 Degrees F, Nominal Pipe Size 1/8 in, Outside Diameter 13/32 in
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.