Gas Pressure Regulator with Solenoid Valve, DN15, 24V DC, IP65 Rated

  • Mfr # KS88021137
  • Zoro # G715401885
product price: 
$
999.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88021137
Zoro #
G715401885
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAD115R/NW-100B is a pressure regulator intended for regulation and control of gas pressure in compatible systems. This unit integrates both a Class A pressure regulator (EN 88) and a Class A solenoid valve (EN 161), suitable for use with gas, air, and biologically produced methane. It features an outlet connection of DN 15 (1/2" Rp internal thread) without an inlet flange, supports rapid actuation mechanism, and includes a pilot lamp for status indication.

Key features include:

  • Maximum inlet pressure: 500 mbar (7 psig)
  • Outlet pressure range: 35–100 mbar
  • Electrical specifications: Mains voltage 24 V DC; electrical connection via M20 cable gland on the right side of the connection box
  • Protection rating: IP65
  • Approvals: FM and SA approved; EU certified
  • Size designation: Size 1
  • Accessories include a right-side pressure switch (30–110 mbar) with test point at outlet pressure, left-side two screw plugs
  • Valve seat reduced type

Restrictions

Ratings & reviews