Shop HONEYWELL
See all product information
Create Account
Gas Pressure Switch, Adjustable, DG Series, 0.4-500 mbar
- Mfr # KS84447640
- Zoro # G315389873
product price:Â
$
221.99
/ea
Free Shipping & Returns
Key Features
Range
30 to 150 mbar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS84447640
- Zoro #
- G315389873
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- Gas Pressure Switch
- Range
- 30 to 150 mbar
Description
The HONEYWELL KROMSCHRODER SW,PRESS,GAS,DG 150H 3 is a gas pressure switch rated for use with positive gas and air pressures, as well as negative and differential air pressures within specified parameters. This device includes an adjustable switching point controlled by a setting dial and operates with media such as gas, air, and flue gases. The DG series includes both European (DG) and US (DG..T) versions to accommodate different regional standards.
Key features:
- Adjustable switching point using a setting dial
- Compatible with gas, air, and flue gases in positive pressure applications; compatible with air and flue gases in negative/differential pressure applications
- Available in EU-certified (AGA, EAC approved) or UL Listed/FM Approved models depending on region
- Pressure range: 0.4 to 500 mbar (European version), 0.2 to 200" WC (US version)
- Pneumatic connections: Internal Rp 1/8", Rp 1/4" (EU); NPT options available for US version
- Electrical contacts: Silver or gold contact options with varying voltage/amperage ratings
- Multiple electrical connection types including screw terminals, cable glands/conduits, or plug-and-socket
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.