Gas Pressure Switch - 3-500 mbar, Diaphragm, Silicone-Free
- Mfr # KS84448880
- Zoro # G115390178
product price:Â
$
182.99
/ea
Free Shipping & Returns
Key Features
Range
5 to 40 mbar
Standards
EU certified
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS84448880
- Zoro #
- G115390178
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- Gas Pressure Switch
- Range
- 5 to 40 mbar
- Standards
- EU certified
Description
The HONEYWELL KROMSCHRODER SW,PRESS,GAS,DG 40VC4 5W is a gas pressure switch rated for monitoring positive gas pressures within the specified range in compatible systems. This diaphragm-type switch features a micro switch mechanism and does not contain silicone; refer to compatibility guidelines for applicable gases such as natural gas, biogas, air, and flue gases. It offers switching point adjustment via a setting dial or is available with factory-set switching points upon request.
Key features include:
- Pressure range: 3 to 500 mbar (1.2 to 144"WC)
- Pneumatic connections: Internal (1x or 2x Rp 1/4), External (Rp 1/8 or Rp 1/4)
- Electrical contacts: Silver or gold options; CE version supports up to 250V AC and UL versions support up to 240V AC
- Switching capacity: Up to 5A depending on contact type
- Electrical connection: Four-pin plug and socket
- Certified by EU, UL listed, FM approved, AGA approved; RoHS compliant
- Silicone-free construction
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.