Shop HONEYWELL
See all product information
Create Account
Gas Pressure Switch, 3–500 mbar, DG 150VC8D 5W
Mfr # KS84448470
Zoro # G715390028
product price:
$
159.99
/ea
Free Shipping & Returns
Key Features
Range
40 to 150 mbar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS84448470
- Zoro #
- G715390028
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- Gas Pressure Switch
- Range
- 40 to 150 mbar
Description
The HONEYWELL KROMSCHRODER SW,PRESS,GAS,DG 150VC8D 5W is a gas pressure switch rated for monitoring positive pressure in gases, biogas, air, and flue gases within specified ranges. It features a diaphragm mechanism with a micro switch that is constructed without silicone components. This product is used to detect and respond to changes in gas pressure within the designated parameters.
Key features:
- Pressure range: 3 to 500 mbar (1.2 to 144"WC)
- Switching point adjustment via setting dial or factory set
- Pneumatic connections: Internal (1x or 2x Rp 1/4), External (Rp 1/8 or Rp 1/4)
- Electrical connection: 4-pin plug and socket
- Contact options include silver and gold contacts with various voltage/amperage ratings depending on certification version
- Certified by EU, UL listed, FM, AGA approved; RoHS compliant