Shop HONEYWELL
See all product information
Create Account
Gas Pressure Switch, 3–500 mbar, DG 60VC4 5W, UL/FM
Mfr # KS84448280
Zoro # G915389747
product price:
$
182.99
/ea
Free Shipping & Returns
Key Features
Range
10 to 60 mbar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS84448280
- Zoro #
- G915389747
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Gas Pressure Switch
- Range
- 10 to 60 mbar
Description
The HONEYWELL KROMSCHRODER SW,PRESS,GAS,DG 60VC4 5W is a gas pressure switch rated for monitoring positive pressure in gases, biogas, air, and flue gases within specified parameters. It utilizes a diaphragm mechanism with a micro switch that is constructed without silicone components. This device is used to detect and respond to changes in gas pressure within specified ranges.
Key features include:
- Pressure range: Adjustable from 3 to 500 mbar (1.2 to 144"WC)
- Switching point adjustment via setting dial or factory set
- Pneumatic connections: Internal (1x or 2x Rp 1/4), External (Rp 1/8 or Rp 1/4)
- Electrical connection: 4-pin plug and socket
- Contact options: Silver contacts (24–250V AC, up to 5A) and gold contacts (various voltage/amperage ratings depending on certification version)
- Certified by EU, UL listed, FM approved, AGA approved; RoHS compliant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.