Shop HONEYWELL
See all product information
Create Account
Gas Pressure Switch, 3–500 mbar, DG Series, Silicone-Free
Mfr # KS84448473
Zoro # G215390016
product price:
$
171.99
/ea
Free Shipping & Returns
Key Features
Range
40 to 150 mbar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS84448473
- Zoro #
- G215390016
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Gas Pressure Switch
- Range
- 40 to 150 mbar
Description
The HONEYWELL KROMSCHRODER SW,PRESS,GAS,DG 150VC8 6W is a diaphragm gas pressure switch rated for monitoring positive pressures within the specified pressure range in compatible systems. It features a micro switch mechanism that operates without silicone components and provides switching point adjustment capability via setting dial or factory configuration. This product is classified under pressure switches and is intended for use in monitoring gas pressures within compatible systems according to product specifications.
Key features include:
- Pressure range: 3 to 500 mbar (1.2 to 144"WC)
- Pneumatic connections: Internal (1x or 2x Rp 1/4), External (Rp 1/8 or Rp 1/4)
- Contact options: Silver contacts (24–250V AC, 0.05–5A) and gold contacts (5–250V AC, 0.01–5A) for CE version; gold contacts (max 30V AC, 0.05A) and silver contacts (30–240V AC, up to 5A) for UL versions
- Electrical connection: Four-pin plug and socket
- Certified by EU, UL listed, FM approved, AGA approved; RoHS compliant
- Silicone-free construction
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.