Shop HONEYWELL
See all product information
Create Account
Gas Pressure Switch, 3–500 mbar, Diaphragm Type, DG Series
Mfr # KS84448950
Zoro # G415390151
product price:
$
159.99
/ea
Free Shipping & Returns
Key Features
Range
100 to 300 mbar
Standards
EU certified
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS84448950
- Zoro #
- G415390151
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Gas Pressure Switch
- Range
- 100 to 300 mbar
- Standards
- EU certified
Description
The HONEYWELL KROMSCHRODER SW,PRESS,GAS,DG 300VC8D 5W is a gas pressure switch rated for use with positive pressure in gases, biogas, air, and flue gases. This diaphragm-type switch includes a micro switch constructed without silicone components and provides switching point adjustment through a setting dial or is available with factory preset configuration.
Key features include:
- Pressure range: 3 to 500 mbar (1.2 to 144"WC)
- Pneumatic connections: Internal (1x or 2x Rp 1/4), External (Rp 1/8 or Rp 1/4)
- Electrical contacts: Silver or gold options with varying voltage and current ratings depending on certification
- Electrical connection: Four-pin plug and socket
- Certifications: EU certified, UL listed, FM approved, AGA approved, EAC marked
- Construction is free of silicone materials
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.