Shop HONEYWELL
See all product information
Create Account
Gas Pressure Switch - 3–500 mbar, Diaphragm, UL/CE/FM
Mfr # KS75455241
Zoro # G615390029
product price:
$
208.99
/ea
Free Shipping & Returns
Key Features
Range
2 to 17 mbar
Standards
EU certified
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS75455241
- Zoro #
- G615390029
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- Gas Pressure Switch
- Range
- 2 to 17 mbar
- Standards
- EU certified
Description
The HONEYWELL KROMSCHRODER SW,PRESS, GAS,D17VC1 6W /B is a diaphragm gas pressure switch rated for use with positive pressure applications involving compatible gases including natural gas, biogas, air, and flue gases. It features a micro switch mechanism that utilizes a micro switch mechanism that does not contain silicone components and provides switching point adjustment through user-accessible setting dial or is available with factory-set configurations.
Key features include:
- Pressure range: 3 to 500 mbar (1.2 to 144"WC)
- Pneumatic connections: Internal Rp 1/4 (single or double), external Rp 1/8 or Rp 1/4
- Contact options: Silver contacts (24–250V AC, 0.05–5A) and gold contacts (5–250V AC, 0.01–5A) for CE version; gold contacts (max 30V AC, 0.05A) and silver contacts (30–240V AC, up to 5A) for UL versions
- Electrical connection via a four-pin plug and socket
- Certified by EU authorities; listed by UL; approved by FM and AGA; RoHS compliant