Shop HONEYWELL
See all product information
Create Account
Gas Pressure Switch - Adjustable, 3–500 mbar, DG Series
Mfr # KS75457583
Zoro # G415389704
product price:
$
229.99
/ea
Free Shipping & Returns
Key Features
Range
5 to 40 mbar
Standards
EU certified
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS75457583
- Zoro #
- G415389704
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- Gas Pressure Switch
- Range
- 5 to 40 mbar
- Standards
- EU certified
Description
The HONEYWELL KROMSCHRODER SW,PRESS, GAS,DG 40VC9 6WG /B is a gas pressure switch rated for use with positive pressure applications involving specified compatible gases (natural gas, biogas, air, and flue gases). This diaphragm-operated device features a micro switch mechanism that is constructed without silicone components per manufacturer specifications and is intended for installation in boiler systems or other equipment within the specified operating parameters.
Key features include:
- Adjustable switching point via setting dial or available factory-set options
- Pressure range from 3 to 500 mbar (1.2 to 144"WC)
- Pneumatic connections: internal (1x or 2x Rp 1/4) and external (Rp 1/8 or Rp 1/4)
- Electrical contacts: silver (24–250V AC, 0.05–5A) and gold (5–250V AC, 0.01–5A) for CE versions; gold (max 30V AC, 0.05A) and silver (30–240V AC, up to 5A) for UL versions
- Four-pin plug-and-socket electrical connection
- Certified by EU authorities; listed by UL; approved by FM and AGA
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.